Zoro Homepage
This item is Discontinued.
Bosch Combo Kit, 18V, 1/4", 1/2" Impact, 1/2" Half GXL18V-251B25

Combo Kit, 18V, 1/4", 1/2" Impact, 1/2" Half (Discontinued)

  • Mfr # GXL18V-251B25
  • Zoro # G7411566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXL18V-251B25
Zoro #
G7411566
UPC #
000346628890
Country of Origin
Malaysia

Dimensions

Hammer Drill - Chuck Size
1/2 in

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes 4x Bit Holders, Belt Clip, Bits, Tool Brand Bosch, Series GXL, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 55EX99, Battery Series CORE18V(R), Charger 328YJ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.