200-WATT 12-INCH TWO-WAY, 65DEGREE X 65DEGREE, NEUTRIK SPEAKON CONNECTORS, FLYIN

  • Mfr # SX100+E

  • Zoro # G614872847


product price:  $1,077.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
Sensitivity (dB)
98 dB
Height
23.1 in
Enclosure Material
Steel, Copolymer
Width
16.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX100+E
Zoro #
G614872847
UPC #
800549682305
Country of Origin
Germany

Dimensions

Height
23.1 in
Width
16.9 in
Depth
12.30 in
Woofer Dia.
12 in
Tweeter Driver Size
1 in
Woofer Driver Size
12 in

Details

Enclosure Color
Black
Item
Speaker
Sensitivity (dB)
98 dB
Enclosure Material
Steel, Copolymer
Frequency Response
25 kHz
Impedance
8 Ohm
Watt (RMS)
200 W
Crossover Type
2-way
PMPO Output Power
800 W
Sound Pressure Level
127 dB
RMS Output Power
200 W
Minimum Frequency Response
60 Hz
Color
Black
Product Material
Steel, Copolymer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.