TRANSMITTER FOR 16 LANGUAGES
Mfr # INT-TX16
Zoro # G016244143
product price: $13,227.99
/ea
Free Shipping & Returns
Key Features
Tuner
Digital
Depth
16.1"
Width
17.3"
Color
Gray
Product Type
Audio Transmitter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INT-TX16
Zoro #
G016244143
UPC #
-
Country of Origin
Portugal
Dimensions
Depth
16.1"
Width
17.3"
Height
3.6"
Details
Tuner
Digital
Color
Gray
Product Type
Audio Transmitter
Mount Type
Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.