Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Pin, 1 1/2 in L, 2.5 mm, Galvanized, Offset Round Head, 0 Degrees

  • Mfr # NB-150

  • Zoro # G911631604


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Gauge
2.5 mm
Finish
Galvanized
Head Type
Offset Round
Collation Angle
0 Degrees
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-150
Zoro #
G911631604
UPC #
000346811209
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/2 in
Shank Diameter
0.106 in
Head Diameter
1/4 in
Penny Size
20D

Details

Item
Concrete Pin
Gauge
2.5 mm
Finish
Galvanized
Head Type
Offset Round
Collation Angle
0 Degrees
Shank Type
Smooth
Material
Carbon Steel
Point Type
Chisel
Collation Configuration
Strip
Includes
22-Shot Collated Magazine
For Use With
GNB18V-12 Cordless 18V Concrete Nailer
Product Type
Concrete Nails
Collation Quantity
22
Standards
ICC Certified
Compatible with Manufacturer Model Number
GNB18V-12N
Compatible Manufacturer Part Number
GNB18V-12N
Compatible Manufacturer Model Number
GNB18V-12N
Compatible with Manufacturer Model No.
GNB18V-12N
Compatible with Mfr. Model No.
GNB18V-12N
For Use with Mfr Model Number
GNB18V-12N
For Use With Mfr. Model Number
GNB18V-12N
Compatible Pump Manufacturer Part Number
GNB18V-12N
Compatible Mfr. Model Number
GNB18V-12N

Description

Concrete Pin, Overall Length 1 1/2 in, Shank Diameter 0.106 in, Gauge 2.5 mm, Product Type Concrete Nails, Finish Galvanized, Penny Size 20D, Head Type Offset Round, Head Diameter 1/4 in, Shank Type Smooth, Point Type Chisel, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 22, For Use With GNB18V-12 Cordless 18V Concrete Nailer, Standards ICC Certified, Includes 22-Shot Collated Magazine, Compatible with Manufacturer Model Number GNB18V-12N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.