Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Screw Kit, Carbide Tipped

  • Mfr # TCHC9

  • Zoro # G206878820


product price: $42.29
/ea

Key Features

Shank Type - Machining
2 Flats
Flute Length
4 in
Shank Diameter
0 in
Material - Machining
Carbide Tipped
Drill Bit Sizes Included
5/32 in, 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCHC9
Zoro #
G206878820
UPC #
000346657777
Country of Origin
China

Dimensions

Flute Length
4 in
Shank Diameter
0 in
Drill Bit Sizes Included
5/32 in, 3/16 in
Largest Drill Bit Size
3/16 in
Smallest Drill Bit Size
5/32 in

Details

Item
Concrete Screw Kit
Shank Type - Machining
2 Flats
Material - Machining
Carbide Tipped
Includes
(1) #2 Insert Bits, (1) #3 Insert Bits, (1) 1/4 in, (1) 5/16 in Nutsetter, (1) 5-3/4 in Sleeve, (1) 5/32 in, (1) 3/16 in Flat Shank Bits, (1) 5/32 in, (1) 3/16 in SDS-plus Hex Drive Drill Bits, Phillips(R) Drill Bits
Percussion Rated
Yes
Drill Bit Case Type
Compact Reusable Tube
Primary Material Application
Concrete
Measurement System
Inch
Extension Compatible
Yes
Number of Drill Bits
2
For Tool Type
Rotary Drill

Description

Concrete Screw Kit, 2 Flats, 2 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads Not Applicable, Overall Length Not Applicable, Shank Diameter 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.