Shop BOSCH

Angle Grinder, 4-1/2 in Dia, 11,000 RPM

  • Mfr # GWS10-450P
  • Zoro # G205311380

original price:  $105.00 , new price: $89.00 , 15 percent off
new price: 
$
89.00
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Paddle
Voltage
120V AC
Includes
Anti-Vibration Auxiliary Handle, Flange Kit, Spanner Wrench, Wheel Guard
Grip Style
Barrel Grip
Anti-Vibration Technology
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWS10-450P
Zoro #
G205311380
UPC #
000346661958
Country of Origin
China

Dimensions

Wheel Diameter
4 1/2 in
Cord Length
6 ft
Spindle Thread Size
5/8"-11
Overall Length
11 1/8 in
Wire Rope Length
11 1/8 in
Length
11 1/8 in
Fits Chest Size
10-Amp Motor, Epoxy-Coated Field Windings, Multi-Grip Paddle Switch, Spiral Bevel Gears

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Includes
Anti-Vibration Auxiliary Handle, Flange Kit, Spanner Wrench, Wheel Guard
Grip Style
Barrel Grip
Anti-Vibration Technology
Yes
Application
Cutting and Tuckpointing, Grinding and Milling
Lock-On Switch
Yes
Accessory Free Tool Change
No
Kit Contents
(1) Anti-Vibration Auxiliary Handle, (1) Flange Kit, (1) Spanner Wrench, (1) Wheel Guard
Max. Speed
11,000 RPM
Power Source
Corded
Standards
CSA
Features
10-Amp Motor, Epoxy-Coated Field Windings, Multi-Grip Paddle Switch, Spiral Bevel Gears
Case Included
No
Plug Type Compatibility
United States
Tool Weight
4.6 lb
Safety Features
Adjustable Tool-Free Guard, Anti-Vibration Technology, Lock-On Switch
Guard Adjustment
Toolless Adjustable
Housing Material
Plastic
Current
10 A
Plug Type
Three-Prong
For Wheel Type
Type 27A, Type 42
Minimum Speed
11,000 RPM
Dust Management
Double-Sealed Gear Housing
Head Type
Flathead
Maximum Speed
11,000 RPM
Handle Type
Barrel Grip
Number of Speed Settings
1
Power Source - TS Only
Corded
Power Source - old
Corded

Description

The BOSCH – GWS10-450P is a corded angle grinder designed for grinding and cutting applications. This power tool, capable of plugging into an AC main, has a substantial 4-1/2 inch wheel diameter that ensures efficient material removal. The grinder's power and accuracy come from its high-torque 10-amp motor which runs at a maximum and minimum speed of 11,000 RPM. It is intended for use in continuous heavy-duty jobs, with a lock-on switch that promotes extended operation without manual intervention. The tool, with a barrel grip for comfortable handling and an overall length of 11 1/8 inches, is designed with user convenience in mind during operation.

Key Features:

  • Accessory Free Tool Change: Separate tool or threaded nut required for consumable installation or removal
  • Anti-Vibration Technology: Reduces operator fatigue by lessening the tool's vibration levels
  • Cord Length: Provides a cord length of 6 ft for operation placement
  • Current: 10 A – Reflects the regular operating electrical current draw of the grinder
  • Dust Management: Dust Sealing Plate – Designed to reduce dust intake
  • Guardian Adjustment: Toolless Adjustable – The angle grinder guard has a design that allows for adjustment, rotation, or removal without the need for additional tools
  • Head Type: Flathead – The working end of the grinder has a flathead configuration
  • Includes: Anti-Vibration Auxiliary Handle, Flange Kit, Spanner Wrench, Wheel Guard – Delivers supporting accessories for operation
  • Lock-On Switch: Allows operation without constant pressure on the power switch
  • Switch Type: Paddle – Facilitates convenient power control
  • Tool Weight: 4.6 lb – Its weight is distributed with an aim for ease of handling
  • Voltage: 120VAC – Powers the tool via an AC main
  • Wheel Diameter: 4 1/2 in – Supports various grinding applications with this suitable wheel size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.