Air Engraving Pen, 1/4 in, NPT, Steel

  • Mfr # 8315
  • Zoro # G6486557
product price: 
$
484.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Blows per Minute
36,000
CFM @ Full Load
1.5 cfm
Tool Length
6 3/8 in
Overall Length
6 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8315
Zoro #
G6486557
UPC #
663023097220
Country of Origin
Sweden

Dimensions

Tool Length
6 3/8 in
Overall Length
6 7/16 in
Min. Hose Size
1/4 in
Hose Length
6 ft
Air Inlet Size
1/4 in
Minimum Hose Size
1/4 in
Hose Size - Minimum
1/4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
6 7/16 in
Length
6 7/16 in

Details

Item
Air Engraving Pen
Duty
Industrial
Blows per Minute
36,000
CFM @ Full Load
1.5 cfm
Required Pressure
90 psi
Tool Weight
0.3 lb
Air Inlet
1/4 in NPT
Throttle
Twist Ring
Speed
36,000 BPM
Includes
Medium Point Tip
Housing
Metal
Product Type
Engraving Pen
Maximum Strokes per Minute
36,000 stroke/min
Speed Settings
Variable
Tool Series
8315
Air Consumption
1.5 cfm
Sound Level (dB)
79.8 dBA
Number of Tips Included
1
Body Material
Steel
Compatible Workpiece Material
Metal, Plastic
Tip Types Included
Medium Point Stylus
Throttle Type
Twist Knob
Number of Hoses Included
1
Air Inlet Type
NPT
Number of Speed Settings
Continuous
Sound Level
79.8 dBA
For Workpiece Material
Metal, Plastic
Stroke Rate - Maximum
36,000 stroke/min

Description

Air Engraving Pen, Product Type Engraving Pen, Compatible Workpiece Material Metal, Plastic, Duty Industrial, Maximum Strokes per Minute 36,000 stroke/min, Collet Size Not Applicable, Number of Tips Included 1, Tip Types Included Medium Point Stylus, Required Pressure 90 psi, Air Consumption 1.5 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Speed Settings Variable, Tool Length 6 3/8 in, Tool Weight 0.3 lb, Number of Hoses Included 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews