Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Angle Grinder, 9" Wheel, 6,500 RPM

  • Mfr # 1994-6

  • Zoro # G807045928


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
Voltage
120V
Includes
(1) Grinding Wheel Flange Kit, (1) Quick Adjust Wheel Guard, (1) Spanner Wrench, (1) Vibration Control Side Handle
Number of Pieces
4
Tool Weight
11.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1994-6
Zoro #
G807045928
UPC #
000346391022
Country of Origin
Hungary

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
9 in
Overall Length
17 1/2 in

Details

Item
Corded Angle Grinder
Switch Type
Trigger
Voltage
120V
Includes
(1) Grinding Wheel Flange Kit, (1) Quick Adjust Wheel Guard, (1) Spanner Wrench, (1) Vibration Control Side Handle
Number of Pieces
4
Tool Weight
11.8 lb
Brushless Motor
No
Features
AC/DC Compatibility Extends Tool Versatility to DC Outlets Such as Welders and Generators, Durable and Reliable Manufactured with Highest Quality, Resonance Reducing Components, Epoxy Coated Field Windings Provides Ultimate Protection Against Abrasive Dust and Metal Debris, No Lock-On Switch Design Helps Prevent Accidental Start Ups and Shuts Tool off If Control is Lost, Patented Vibration Control with Soft Grip Reduces Vibration by upto 50%, Quick Adjust Guard System Quickly Adjusts and Locks in Place for Added Protection, Removable Brush Covers for Easy Brush Replacement
Current
15 A
Lock-Off Switch
No
Safety Features
Quick Adjustable Guard
Anti-Vibration Technology
Yes
Standards
CSA, cUL, ETL Listed Intertek, NOM, UL
Switch Location
Side
Dust Management
Dust Extraction/Collection
Plug Type
Three-Prong
Max. Speed
6,500 RPM
Guard Adjustment
Quick Adjustable
Duty
Heavy Duty
Electrical Protection
GFCI
For Wheel Type
Type 1A
Application
Abrasive Cut-Off Wheels are Intended for Peripheral Grinding, Do not Grind with the Side of Cut-Off Wheel, Side Forces Applied to These Wheels May Cause them to Shatter
Power Source
Corded
Anti-Restart Technology
Yes
Lock-On Switch
Yes
Material Application
Metal, Stainless Steel, Steel
Accessory Free Tool Change
Yes

Description

The BOSCH - 34486 is a Corded Angle Grinder intended for demanding tasks due to its applicability in peripheral grinding. The tool comes with a power drive powered by a 15 A current and 120V voltage and handles grinding of metal, stainless steel, and steel materials within specific conditions. This grinder integrates an angled handle which brings about a reduced vibration feature during operation while offering practical handling of the machine, and it allows abrasive cut-off wheels to be installed. Please note that it is not compatible with brushless motors.

Key Features:

  • Accessory Free Tool Change: Yes - indicates that a built-in quick-release or a feature included for change of consumables is available.
  • Anti-Restart Technology: Yes - signifies that the grinder has a mechanism that requires a manual restart after an interruption.
  • Anti-Vibration Technology: Yes - highlights the presence of a reduced vibration feature for operation.
  • Current: 15 A and Voltage: 120V - describe the electrical requirements of the grinder.
  • Max. Speed: 6,500 RPM - denotes the highest speed at which the grinder's disc can rotate.
  • Package includes: (1) Grinding Wheel Flange Kit, (1) Quick Adjust Wheel Guard, (1) Spanner Wrench, (1) Vibration Control Side Handle - enumerates the items included with the product.
  • Spindle Thread Size: 5/8 in-11 - specifies the grinder's spindle thread size, which is used to install wheels and other attachments.
  • Switch Location: Side and Switch Type: Trigger - designate the placement and type of the grinder's power switch.
  • Tool Weight: 11.8lb - indicates the weight of the grinder void of any packaging or detached accessories.
  • Wheel Diameter: 9 in - indicates the suitable wheel's outer diameter for the grinder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.