Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Drill, 5/8 in, 120V

  • Mfr # GBM9-16

  • Zoro # G104104564


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Chuck Size
5/8 in
Includes
Auxiliary Handle, Chuck Key
Tool Weight
6.6 lb
Tool Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM9-16
Zoro #
G104104564
UPC #
000346476019
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Tool Length
14 in
Cord Length
8 ft

Details

Item
Corded Drill
Voltage
120V
Includes
Auxiliary Handle, Chuck Key
Tool Weight
6.6 lb
Construction
Magnesium
Type
Heavy Duty
Characteristics
Ergonomic Handle with Soft Grip, Heavy Duty Keyed Chuck, Magnesium Front Housing, Powerful 9.0 Amp Motor, Precision-Cut Steel Gears, Rotatable 360 Degrees D-Handle Design, Two-Finger Trigger Design, Variable Speed and Reversing Switch
Application
Epoxy Resin, Mixing Paint, Mortar, Plaster, Sealing Compounds
Number of Speed Settings
Continuous
Power Source
Corded
Current
9 A
Chuck Type
Keyed
Maximum Speed
700 RPM

Description

Corded Drill, Compatible Container Capacity Not Applicable, Number of Speed Settings Continuous, Maximum Speed 700 RPM, Voltage 120V, Chuck Size 5/8 in, Chuck Type Keyed, Cord Length 8 ft, Current 9 A, Includes Auxiliary Handle, Chuck Key, Power Source Corded, Tool Length 14 in, Tool Weight 6.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.