Zoro Homepage

Corded Sander, 6" Disc, Random Orbital

  • Mfr # GEX33-6N

  • Zoro # G107046052


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Tool Weight
5 lb
Tool Length
12 in
Features
Integral Pad-Dampening System, Microfilter Dust System, Multi-Hole Design, Multiple Grip Positions, Tapered Soft-Grip Top
Includes
Hex Pad wWench, Medium Multi-Hole Backing Pad, Microfilter Dust Canister, Removable Front Handle, Sanding Disc, (2) Vacuum Hose Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEX33-6N
Zoro #
G107046052
UPC #
000346651294
Country of Origin
Hungary

Dimensions

Tool Length
12 in
Tool Height
5 1/4 in
Tool Width
6 in
Maximum Disc Diameter
6 in
Dust Collection Port Size
1/2 in
Orbit Size
5/32 in

Details

Item
Corded Sander
Voltage
120 V
Tool Weight
5 lb
Features
Integral Pad-Dampening System, Microfilter Dust System, Multi-Hole Design, Multiple Grip Positions, Tapered Soft-Grip Top
Includes
Hex Pad wWench, Medium Multi-Hole Backing Pad, Microfilter Dust Canister, Removable Front Handle, Sanding Disc, (2) Vacuum Hose Adapters
Standards
cETL, CSA, cUL, NOM, SA, UL
Product Type
Disc Sander
Maximum Disc Speed
12,000 OPM
Speed Settings
Variable
Plug Type
Three-Prong
Current
3 A
Grip Type
Palm
Power Source
Corded
Housing Material
Aluminum
Disc Motion
Random Orbital
Abrasive Mount Type
Hook and Loop

Description

Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 5/32 in, Maximum Disc Speed 12,000 OPM, Voltage 120 V, Current 3 A, Dust Collection Port Size 1/2 in, Features Integral Pad-Dampening System, Microfilter Dust System, Multi-Hole Design, Multiple Grip Positions, Tapered Soft-Grip Top, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.