Zoro Homepage

Corded Sander, 7.5 A, 5.7 lb

  • Mfr # GET75-6N

  • Zoro # G8828432


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Includes
(2) Vacuum Hose Adapters, 6 in Dual-Mode Random Orbit Sander, Hex Pad Wrench, Medium Backing Pad, Removable Front Handle, Sanding Disc
Tool Length
15 in
Features
Integral Pad-Dampening System Helps Prevent Swirl Marks, Multi-Hole Pad System, Removable Pad Guard, Die-Cast Aluminum Gear Housing with Exclusive Dual-Bearing Pad Mount
Pad Size
6 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GET75-6N
Zoro #
G8828432
UPC #
000346634969
Country of Origin
Hungary

Dimensions

Tool Length
15 in
Pad Size
6 in
Orbit Dia.
3/16 in
Spindle Thread Size
5/8"-11
Maximum Disc Diameter
6 in
Cord Length
13 ft
Dust Collection Port Size
1 1/2 in
Orbit Size
3/16 in
Tool Height
5 1/2 in
Tool Width
6 1/4 in

Details

Includes
(2) Vacuum Hose Adapters, 6 in Dual-Mode Random Orbit Sander, Hex Pad Wrench, Medium Backing Pad, Removable Front Handle, Sanding Disc
Features
Integral Pad-Dampening System Helps Prevent Swirl Marks, Multi-Hole Pad System, Removable Pad Guard, Die-Cast Aluminum Gear Housing with Exclusive Dual-Bearing Pad Mount
Voltage
120 V
Orbits per Minute
290 to 640
Switch Type
Slide
Tool Weight
6 lb
Corded/Cordless
Corded
Cord
13 ft
Bearings
Double Sealed Ball Bearings
Handle Design
Ergonomic
Application
Sanding
Type of Sandpaper
Hook-and-Loop
No Load RPM
290 to 640
Lock
Yes
Amps
7.5 A
Speed Type
Variable
Item
Corded Sander
Product Type
Disc Sander
Speed Settings
Variable
Grip Type
Extended
Minimum Orbits per Minute
3,300 OPM
Abrasive Mount Type
Hook and Loop
Power Source
Corded
Housing Material
Aluminum
Throttle
Slide
Current
8 A
Disc Motion
Random Orbital
Maximum Orbits per Minute
7,300 OPM
Maximum Disc Speed
7,300 OPM

Description

Corded Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Extended, Orbit Size 3/16 in, Maximum Disc Speed 7,300 OPM, Voltage 120 V, Current 8 A, Number of Vacuum Holes Not Applicable, Dust Collection Port Size 1 1/2 in, Tool Series Not Applicable, Cord Length 13 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.