Zoro Homepage

TuckpointGrinder, 5inDia, 9,300RPM, 13A

  • Mfr # GWS13-52TG

  • Zoro # G505947999


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Application
Cutting and Tuckpointing
Wheel Diameter
5 in
Kit Contents
(1) Backing Flange, (1) Carrying Bag, (1) Lock Nut, (1) Sandwich Blade, (1) Side Handle, (1) Spanner Wrench, (1) Tuckpointing Guard
Switch Type
Slide
Overall Length
15 3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS13-52TG
Zoro #
G505947999
UPC #
000346657883
Country of Origin
Germany

Dimensions

Wheel Diameter
5 in
Overall Length
15 3/10 in

Details

Item
Corded Tuckpoint Grinder
Application
Cutting and Tuckpointing
Kit Contents
(1) Backing Flange, (1) Carrying Bag, (1) Lock Nut, (1) Sandwich Blade, (1) Side Handle, (1) Spanner Wrench, (1) Tuckpointing Guard
Switch Type
Slide
Anti-Kickback Clutch Type
None
Maximum Tool Speed
9300 RPM
Anti-Restart Technology
Yes
Current
13 A
Voltage
120V AC
Dust Management
Dust Guard

Description

Tuckpoint Grinder, Wheel Diameter 5 in, Current 13 A, Switch Type Slide, Overall Length 15 5/16 in, Kit Contents (1) Backing Flange, (1) Carrying Bag, (1) Lock Nut, (1) Sandwich Blade, (1) Side Handle, (1) Spanner Wrench, (1) Tuckpointing Guard, Head Type Standard Head, Brake Type Not Applicable, Dust Management Dust Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.