Shop BOSCH

18V Angle Grinder Kit, Brushless, 4-1/2 to 5 in, 8Ah, Brake, KickBack Control

  • Mfr # GWS18V-10B14

  • Zoro # G808273849


original price:  $379.00 , new price: $349.00 , 7 percent off
new price: 
$
349.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Slide
Voltage
18V DC
Includes
Backing Flange, BC1880 18V Lithium-Ion Battery Fast Charger, Carrying Bag, GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah Profactor Performance Battery, GWS18V-10 18V Brushless 4-1/2 - 5 in Angle Grinder with Slide Switch, Tool-Free Quick Change Lock Nut, Vibration-Control Handle, Wheel Guard, Wrench
Safety Features
Adjustable Guard, Kickback Prevention, Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Lock-On Switch
Charger Model
BC1880
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS18V-10B14
Zoro #
G808273849
UPC #
000346657197
Country of Origin
China
Item
Angle Grinder Kit
Switch Type
Slide
Voltage
18V DC
Includes
Backing Flange, BC1880 18V Lithium-Ion Battery Fast Charger, Carrying Bag, GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah Profactor Performance Battery, GWS18V-10 18V Brushless 4-1/2 - 5 in Angle Grinder with Slide Switch, Tool-Free Quick Change Lock Nut, Vibration-Control Handle, Wheel Guard, Wrench
Safety Features
Adjustable Guard, Kickback Prevention, Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Lock-On Switch
Charger Model
BC1880
Electrical Protection
Restart Protection
Series
GWS18V
Material Application
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
Power Source
Cordless
Features
Constant Electronics, Drop Control Spiral Bevel Gears, Ergonomic, Robust Grinder Design, Profactor Optimized, Spindle Lock, Updated Gearhead Mounting Collar, Vibration-Control Auxiliary Handle
Battery Series
CORE18V(R)
Tool Weight
4.4 lb
Duty
Heavy Duty
Case Included
Yes
Application
Cutting, Grinding
Lock-On Switch
Yes
Accessory Free Tool Change
Yes
Guard Adjustment
Tooled Adjustable
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Lock-Off Switch
Yes
Anti-Vibration Technology
Yes
Charger Included
Yes
Battery Capacity
8.0 Ah
Switch Function
Slide, with Lock-On
Anti-Kickback Clutch Type
Electronic
Max. Speed
9,000 RPM
Brushless Motor
Yes
For Wheel Type
Type 1A
Number of Batteries Included
1
Number of Speed Settings
Continuous
Anti-Restart Technology
Yes
Brake Type
Electronic
Battery Model No.
GBA18V80
Switch Location
Side
Head Type
Flathead
Grip Style
Straight
Maximum Speed
9,000 RPM
Number of Chargers Included
1
For Workpiece Material
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
Handle Style
Barrel Grip
Battery Manufacturer Part Number
GBA18V80
Charger Manufacturer Part Number
BC1880
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The BOSCH - GWS18V-10B14 is a cordless "Angle Grinder Kit" from the GWS18V series. This tool, powered by an 18V DC battery, features a brushless motor and is suitable for use in various tasks, including but not limited to cutting and grinding. With the ability to reach a maximum speed of 9,000 RPM, it can be used for grinding or cutting heavy weld beads, metal, stainless steel, steel, and steel casting. The angle grinder, with its robust design optimized for the ProFactor, a spindle lock, and an ergonomic design for a comfortable grip, is intended for optimal operation within the specified range. The kit includes a carrying bag, a charger, a battery, a wheel guard, a vibration-control handle, and a wrench, among other accessories.

Key Features:

  • Anti-Kickback Clutch Type: Electronic - Prevents kickback from torque reaction during operation.
  • Anti-Restart Technology: Yes - Prevents automatic restart after a power interruption, requiring a manual restart for operation.
  • Battery Capacity: (1) 8.0 Ah - Provides battery life as specified by the manufacturer.
  • Brushless Motor: Yes - Better efficiency and reduced maintenance compared to brushed motors.
  • Duty: Suitable for various tasks - Capable of handling demanding tasks.
  • Features: Constant Electronics, Drop Control Spiral Bevel Gears - Aid in tool's operation as specified.
  • Spindle Thread Size: 5/8 in-11 - Crucial for attaching wheels, discs, guards, and other accessories.
  • Tool Weight: 4.4 lb - Lightweight.
  • Voltage: 18V DC - Indicates the rated input or nominal operating voltage of the product.
  • Wheel Diameter: 5 in - The maximum size of the wheel that fits the angle grinder.

Ratings & reviews