Cordless Band Saw Kit, 18 V, 44 22/25 in Blade Length

  • Mfr # GCB18V-5B26

  • Zoro # G412167503


product price:  $719.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
44 7/8 in
Includes
(2) 6.0Ah Battery
Battery Capacity
(1) 6.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCB18V-5B26
Zoro #
G412167503
UPC #
000346663372
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Cutting Diameter - Maximum
5 in
Cutting Length - Maximum
8 in
Cutting Width - Maximum
5 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Includes
(2) 6.0Ah Battery
Battery Capacity
(1) 6.0 Ah
Number of Batteries Included
2
Round Cutting Capacity
5 in
Brushless Motor
Yes
Cordless Tool Kit Contents
Bare Tool, Battery
Rectangular Cutting Capacity
8 in x 5 in
SFPM Range
380 FPM
Includes Battery
Battery Included
Number of Chargers Included
1
Cutting Speed - Minimum
380 SFPM
Power Source
Cordless
Motor Type
Brushless

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Battery, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 8 in x 5 in, Brushless Motor Yes, Number of Batteries Included 2, Battery Capacity (1) 6.0 Ah, SFPM Range 380 FPM, Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.