Zoro Homepage
This item is Discontinued.
Bosch Cordless Combination Kit, 2 pcs., 18V CLPK26-181

Cordless Combination Kit, 2 pcs., 18V (Discontinued)

  • Mfr # CLPK26-181
  • Zoro # G9468986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPK26-181
Zoro #
G9468986
UPC #
000346464658
Country of Origin
Malaysia

Details

Voltage
18.0
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
2.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Screw Driving Bits
Series
Standard
No. of Batteries Included
2
Battery Included
(2) 22DK20
Carrying Case
Contractor Bag
Item
Cordless Combination Kit
Drill
35KF33
Battery Pack Replacement
22DK20
Charger
30RW48
Corded/Banded
Cordless
Max. Torque
320 in.-lb.
Corded/Cordless
Cordless
Impact Driver
19TT27

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18.0, Number of Tools 2, Battery Capacity 2.0Ah, Includes (2) Screw Driving Bits, Series Standard, Battery Included (2) 22DK20, Charger 30RW48

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.