Zoro Homepage

Cordless Combination Kit, 2 Tools, 12.0V

  • Mfr # CLPK27-120+BAT415+GLI12V-300N

  • Zoro # G7657629


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Impact Driver, Light, Screwdriver
Battery Capacity
(1) 2.5 Ah, (2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPK27-120+BAT415+GLI12V-300N
Zoro #
G7657629
UPC #
000346449365
Country of Origin
Multiple

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Light, Screwdriver, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah, Tool Brand Bosch, Series CLPK27, Battery Included (1) 45MW55, (2) 22DK17, Number of Batteries Included 3, Battery Model No. (1) 45MW55, (2) 22DK17, Battery Series 12V MAX*, Charger (1) 19TT52, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (3) Batteries, (1) Charger, (1) Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.