Zoro Homepage

Cordless Combination Kit, 4.0Ah Battery

  • Mfr # CLPK22-120 + GLI12V-300N

  • Zoro # G7645467


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver, Light
Battery Capacity
(2) 2.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPK22-120 + GLI12V-300N
Zoro #
G7645467
UPC #
000346449372
Country of Origin
Multiple

Dimensions

Drill - Chuck Size
3/8 in
Power Drill - Chuck Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver, Light
Battery Capacity
(2) 2.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Carrying Bag, Drill/Driver, Impact Driver
Series
CLPK22
No. of Batteries Included
2
Battery Included
(2) 22DK17
Carrying Case
Carrying Bag
Corded/Banded
Cordless
Item
Cordless Combination Kit
Charger
(1) 19TT52
Max. Torque
930 in.-lbs.
Charger Replacement
30RW47
Drill
46U403
Light
423N75
Battery Pack Replacement
22DK17
Corded/Cordless
Cordless
Included Charger
30RW47
Impact Driver
46U395
Battery Model No.
(2) 22DK17
Impact Driver - Torque Range
930 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Power Source
Cordless
Charger Included
Yes
Drill - Class
Compact
Light - Type
Work Light
Wireless Tool Tracking
No
Included Fastening Tools
Impact Driver (930 in-lb)
Drill - Max. Torque
265 ft-lb
Case Included
(1) Carrying Case
Battery Series
12V MAX*
Number of Batteries Included
2
All Product Types Included
Drill, Impact Driver, Light
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Light, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Carrying Bag, Drill/Driver, Impact Driver, Tool Brand Bosch, Series CLPK22, Battery Included (2) 22DK17, Number of Batteries Included 2, Battery Model No. (2) 22DK17, Battery Series 12V MAX*, Charger (1) 19TT52, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.