Shop BOSCH

CordlessToolKit, (1)2.0Ah;(1)4.0Ah

  • Mfr # GXL18V-497B23

  • Zoro # G308273837


product price: 
$
416.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
CCS180 Circular Saw, GDX18V-1800 Hammer Drill/Driver, GSB18V-490 Impact Driver/Wrench
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
4
Includes
18V Charger, 4x Bit Holder, BAT612 Battery, Carrying Bag, CCS180 18V Circular Saw, Circular Saw Blade, GBA18V40 Battery, GDX18V-1800 Bit/Socket Impact Driver/Wrench, GLI18V-300 LED Worklight, GSB18V-490 18V Brushless 1/2 in Hammer Drill/Driver, (2) Belt Clips, (4) Bits
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXL18V-497B23
Zoro #
G308273837
UPC #
000346662382
Country of Origin
Malaysia

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
CCS180 Circular Saw, GDX18V-1800 Hammer Drill/Driver, GSB18V-490 Impact Driver/Wrench
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
4
Includes
18V Charger, 4x Bit Holder, BAT612 Battery, Carrying Bag, CCS180 18V Circular Saw, Circular Saw Blade, GBA18V40 Battery, GDX18V-1800 Bit/Socket Impact Driver/Wrench, GLI18V-300 LED Worklight, GSB18V-490 18V Brushless 1/2 in Hammer Drill/Driver, (2) Belt Clips, (4) Bits
Series
CORE18V
Battery Included
BAT612, GBA18V40
Included Saws & Grinders
6 1/2 in Circular Saw
Light - Type
Work Light
Case Included
(1) Carrying Case
Item
Cordless Tool Combination Kit
Included Fastening Tools
1/4 in and 1/2 in Bit/Socket Impact Driver/Wrench (1,800 in-lb)
Battery Model No.
Mfr. No. BAT612, Mfr. No. GBA18V40
Hammer Drill
GSB18V-490
Number of Batteries Included
2
Impact Driver - Torque Range
1,800 in-lb
Light
GLI18V-300
Hammer Drill - BPM
22,000 bpm
Cordless Tool Kit Contents
(1) Charger; (2) Batteries
Impact Driver
GDX18V-1800
Power Source
Cordless
Circular Saw
CCS180
Charger Included
Yes
Battery Series
CORE18V(R)
Battery Manufacturing Model Number
BAT612, GBA18V40
All Product Types Included
Circular Saw, Hammer Drill/Driver, Impact Driver
Impact Driver - Maximum Torque
1,800 in-lb
Tool Series
CORE18V(R)
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Includes Case
Case Included
Other Tools and Accessories Included
Bit Holder, (1) Circular Saw Blade, Belt Clip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included CCS180 Circular Saw, GDX18V-1800 Hammer Drill/Driver, GSB18V-490 Impact Driver/Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah

Restrictions

Hazardous material

Ratings & reviews