Shop BOSCH
See all product information
Create Account
Hammer Drill
- Mfr # GXL18V-241B22
- Zoro # G323744565
product price:Â
$
305.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
2
Number of Batteries Included
2
Voltage
18 V DC
All Product Types Included
Hammer Drill/Driver, Impact Driver
Product Badging
AMPShare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXL18V-241B22
- Zoro #
- G323744565
- UPC #
- 0000346824735
- Country of Origin
- Malaysia
- Item
- Hammer Drill
- Number of Tools
- 2
- Number of Batteries Included
- 2
- Voltage
- 18 V DC
- All Product Types Included
- Hammer Drill/Driver, Impact Driver
- Product Badging
- AMPShare
- Battery Platform
- AMPShare(TM)
- Tool Series
- Bosch Professional
Description
Hammer Drill, Voltage 18 V DC, Number of Tools 2, Number of Batteries Included 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.