Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Compact Router, 12V, Li-Ion

  • Mfr # GKF12V-25N

  • Zoro # G6281919


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Overall Depth
5 11/16 in
Charger Replacement
30RW47
Included Charger
No
Number of Batteries
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKF12V-25N
Zoro #
G6281919
UPC #
000346548808
Country of Origin
Hungary

Dimensions

Overall Depth
5 11/16 in
Overall Width
3 1/8 in
Base Size
3 5/32 in
Overall Height
8 1/2 in
Shank Diameter
1/4 in
Base Width
3 3/16 in
Overall Length
5 11/16 in
Collet Size
1/4 in

Details

Item
Cordless Compact Router
Voltage
12 V
Charger Replacement
30RW47
Included Charger
No
Number of Batteries
0
No Load RPM
0 to 13,000
Corded/Cordless
Cordless
Brushless Motor
Yes
Battery Included
No
Series
12V Max EC
Switch
Spindle Switch
Tool Weight
2.2 lb
Cordless Tool Battery Type
Li-Ion
Speed Type
Single
Lock
Lock/Unlock
Max. Power
76 W
Includes
1/4 in Self-Releasing Collet Chuck (PR114), Forged Collet Chuck Wrench (2609110438)
Features
Constant Speed Circuitry, Depth Adjustment Lock, Easy-Change Spindle Lock, Ergonomic 12V Max Palm Edge Router Construction, Finger Barriers, Restart Protection, Versatile Depth-Adjustment System
Power Source
Cordless
Start Type
Instant Start
Router Class
Compact
Maximum Speed
13,000 RPM
Speed Setting
Fixed
Handle Type
Palm Grip
Horsepower
0.25 hp
Number of Speed Settings
1
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Battery Platform
12V MAX*
Motor Type
Brushless
Base Type
Fixed

Description

Cordless Compact Router, Power Source Cordless, Battery Platform 12V MAX*, Number of Batteries Included 0, Cordless Tool Kit Contents Bare Tool, Base Type Fixed, Router Class Compact, Horsepower 0.25 hp, Maximum Speed 13,000 RPM, Speed Setting Fixed, Number of Speed Settings 1, Collet Size 1/4 in, Motor Type Brushless, Battery Included / Bare Tool Bare Tool, Voltage 12 V, Start Type Instant Start, Handle Type Palm Grip, Tool Weight 2.2 lb, Base Width 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.