Zoro Homepage

Cordless Drill, 1/2 in, 18V DC

  • Mfr # GSR18V-1330CN

  • Zoro # G607045982


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-1330C PROFACTOR 18V Connected-Ready 1/2 in Drill/Driver
Brushless Motor
Yes
Clutch Style
25 Position Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR18V-1330CN
Zoro #
G607045982
UPC #
000346658019
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Overall Width
2 7/8 in
Overall Height
8 5/8 in
Overall Length
8 in

Details

Item
Drill
Voltage
18 V DC
Includes
(1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-1330C PROFACTOR 18V Connected-Ready 1/2 in Drill/Driver
Brushless Motor
Yes
Clutch Style
25 Position Adjustable
Tool Weight
4.6 lb
Handle Type
Auxiliary Handle
Number of Speed Settings
2
Switch Type
Variable Speed Switch
Wireless Tool Tracking
No
Max. Speed
2,200 RPM
Anti-Kick Back
Yes
Drilling Capacity in Wood
5 7/8 in
Chuck Material
Metal
Variable Speed
Yes
Drilling Capacity in Steel
5/8 in
Drill Chuck Type
Keyless
Cordless Tool Kit Contents
(1) Bare Tool
Number of Clutch Settings
25
Torque - Maximum
1,330 in-lb
Number of Chargers Included
0
Chuck Type
Keyless
Number of Batteries Included
0
Speed - Maximum
2,200 RPM
Motor Type
Brushless
Battery Chemistry
Li-Ion
Includes Anti-Kick Back
Anti-Kick Back Included
Speed Control
Variable
Includes Battery
Tool Only
Clutch Settings
25

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 25 Position Adjustable, Tool Weight 4.6 lb, Includes (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-1330C PROFACTOR 18V Connected-Ready 1/2 in Drill/Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.