Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drill, 1/2 in, 18V DC

  • Mfr # GSR18V-400B12

  • Zoro # G107045987


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(1) 18V Charger, (1) BAT612 18V Lithium-Ion 2.0 Ah Slim Pack Battery, (1) Belt Clip, (1) Carrying Bag, (1) GSR18V-400 18V Compact Brushless 1/2 in Drill/Driver
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR18V-400B12
Zoro #
G107045987
UPC #
000346662795
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Overall Length
6 1/4 in
Overall Width
2 7/8 in
Overall Height
8 in

Details

Item
Drill
Voltage
18 V DC
Includes
(1) 18V Charger, (1) BAT612 18V Lithium-Ion 2.0 Ah Slim Pack Battery, (1) Belt Clip, (1) Carrying Bag, (1) GSR18V-400 18V Compact Brushless 1/2 in Drill/Driver
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Clutch Style
20 Position Adjustable
Tool Weight
1.95 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Battery
Drill Chuck Type
Keyless
Chuck Material
Metal
Number of Clutch Settings
20
Number of Batteries Included
1
Battery Model Number
Mfr. No. BAT612
Charger Included
Yes
Clutch Settings
20
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Motor Type
Brushless
Torque - Maximum
400 in-lb
Speed - Maximum
1,900 RPM
Battery Manufacturing Model Number
BAT612
Includes Battery
Battery Included

Description

Drill, Voltage 18 V DC, Battery Capacity (1) 2.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 20 Position Adjustable, Tool Weight 1.95 lb, Includes (1) 18V Charger, (1) BAT612 18V Lithium-Ion 2.0 Ah Slim Pack Battery, (1) Belt Clip, (1) Carrying Bag, (1) GSR18V-400 18V Compact Brushless 1/2 in Drill/Driver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.