Zoro Homepage

Cordless Drill, 1/2 in, 18V DC

  • Mfr # GSR18V-975CN

  • Zoro # G707045981


original price: $169.00
11% off
new price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-975C 18V Brushless Connected-Ready 1/2 in Drill/Driver
Brushless Motor
Yes
Handle Type
Auxiliary Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR18V-975CN
Zoro #
G707045981
UPC #
000346662153
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Overall Height
8 3/8 in
Overall Width
3 in
Overall Length
7 5/8 in

Details

Item
Drill
Voltage
18 V DC
Includes
(1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-975C 18V Brushless Connected-Ready 1/2 in Drill/Driver
Brushless Motor
Yes
Handle Type
Auxiliary Handle
Tool Weight
3.4 lb
Clutch Style
25 Position Adjustable
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Drilling Capacity in Wood
3 1/4 in
Charger Included
No
Wireless Tool Tracking
No
Anti-Kick Back
Yes
Drill Chuck Type
Keyless
Number of Clutch Settings
25
Chuck Material
Metal
Drilling Capacity in Steel
1/2 in
Switch Type
Variable Speed Switch
Max. Speed
2,100 RPM
Number of Speed Settings
2
Number of Batteries Included
0
Clutch Settings
25
Motor Type
Brushless
Chuck Type
Keyless
Torque - Maximum
975 in-lb
Battery Chemistry
Li-Ion
Speed - Maximum
2,100 RPM
Includes Anti-Kick Back
Anti-Kick Back Included
Speed Control
Variable
Number of Chargers Included
0
Includes Battery
Tool Only

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 25 Position Adjustable, Tool Weight 3.4 lb, Includes (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GSR18V-975C 18V Brushless Connected-Ready 1/2 in Drill/Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.