Zoro Homepage
This item is Discontinued.
Bosch 18V Standard Cordless Drill/Driver Kit, 1/2 in, 18.0, Battery Included Cordless Drill DDH181X-01

18V Standard Cordless Drill/Driver Kit, 1/2 in, 18.0, Battery Included Cordless Drill (Discontinued)

  • Mfr # DDH181X-01
  • Zoro # G9067073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDH181X-01
Zoro #
G9067073
UPC #
000346464801
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Tool Length
7-1/8

Details

Item
Cordless Drill/Driver Kit
Voltage
18.0
Includes
(2) Fat Pack Batteries, Charger, Carrying Bag, Auxiliary Handle, Double-Sided Phillips Drive Bit
Cordless Tool Battery Type
Li-Ion
Series
18V Standard
Brushless Motor
No
Battery Capacity
4.0Ah
Battery Included / Bare Tool
Battery Included
Clutch Style
25+1 Position Adjustable
Corded/Banded
Cordless
Battery Included
(2) 22DK18
Handle Type
T-Handle
Chuck
Keyless
Transmission
2-Speed
Tool Weight
4.8 lb
Corded/Cordless
Cordless
Battery Pack Replacement
22DK18
Max. Torque
710 in-lb
No Load RPM
0 to 400/0 to 1700
Number of Batteries
2
Battery Type
Li-Ion

Description

Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 4.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 18V Standard Series, No Load RPM 0 to 400/0 to 1700, Chuck Size 1/2 in, Max. Torque 710 in-lb, Battery Included (2) 22DK18, Transmission 2-Speed, Clutch Style 25+1 Position Adjustable, Handle Type T-Handle, Battery Pack Replacement 22DK18, Chuck Keyless, Tool Length 7-1/8 In., Tool Weight 4.8 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.