Zoro Homepage
This item is Discontinued.
Bosch 1/2", 18.0 Cordless Drill, Battery Included DDS183WC-102

1/2", 18.0 Cordless Drill, Battery Included (Discontinued)

  • Mfr # DDS183WC-102
  • Zoro # G7649857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDS183WC-102
Zoro #
G7649857
UPC #
000346488982
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Tool Length
6-11/16

Details

Voltage
18.0
Number of Batteries
1
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2.0Ah
Brushless Motor
Yes
Series
Compact Tough
No Load RPM
0 to 600/0 to 1900
Item
Cordless Drill/Driver Kit
Battery Included / Bare Tool
Battery Included
Clutch Style
20+1 Position Adjustable
Battery Included
35KF15
Tool Weight
2.3 lb
Chuck
Keyless
Green Environmental Attribute
Product is Rechargeable
Handle Type
Pistol Grip
Max. Torque
531 in-lb
Corded/Cordless
Cordless
Battery Pack Replacement
35KF15
Transmission
2-Speed
Corded/Banded
Cordless
Includes
Drill Driver, Wireless Charging Battery, Wireless Charger, Wireless Charging Frame, Magnetic Bit Holder, 4-Piece Bit Holder, (4) Bit Tips, Belt Clip, Carry Bag

Description

Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 2.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, Compact Tough Series, No Load RPM 0 to 600/0 to 1900, Chuck Size 1/2 in, Max. Torque 531 in-lb, Battery Included 35KF15, Transmission 2-Speed, Clutch Style 20+1 Position Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 35KF15, Chuck Keyless, Tool Length 6-11/16 In., Tool Weight 2.3 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.