Zoro Homepage

Cordless Hammer Drill, 3/8" Chuck, 12V

  • Mfr # GSB12V-300N

  • Zoro # G104104588


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Chuck Size
3/8 in
Brushless Motor
Yes
Includes
(1) Belt Clip, (1) Four-Tip Bit Holder, (1) GSB12V-300 12V Max Brushless 3/8 in. Hammer Drill/Driver, (4) Impact Tough(TM) Bits
Battery Capacity
2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB12V-300N
Zoro #
G104104588
UPC #
000346651447
Country of Origin
Malaysia

Dimensions

Chuck Size
3/8 in
Tool Length
6 11/16 in
Overall Height
6 5/16 in
Overall Width
2 in

Details

Item
Cordless Hammer Drill
Voltage
12V
Brushless Motor
Yes
Includes
(1) Belt Clip, (1) Four-Tip Bit Holder, (1) GSB12V-300 12V Max Brushless 3/8 in. Hammer Drill/Driver, (4) Impact Tough(TM) Bits
Battery Capacity
2.0 Ah
Tool Weight
1.8 lb
Number of Speed Settings
2
Reversible
Yes
Maximum Blows per Minute
26,250 bpm
Vibration Control
Yes
Modes of Operation
Hammer Only
Number of Clutch Settings
20+1 Hammer
Cordless Tool Kit Contents
(1) Belt Clip, (1) Four-Tip Bit Holder, (1) GSB12V-300 12V Max Brushless 3/8 in Hammer Drill/Driver, (4) Impact Tough(TM) Bits
Power Source
Cordless
Maximum Speed
1,750 RPM
Maximum Working Torque
300 in-lb
Cordless Drill Class
Compact

Description

Hammer Drill, Voltage 12V DC, Cordless Drill Class Compact, Chuck Size 3/8 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 3/8 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 300 in-lb, Maximum Blows per Minute 26,250 bpm, Minimum Blows per Minute Not Applicable, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.