Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hammer Drill/Driver, 18V

  • Mfr # GSB18V-800CN

  • Zoro # G114869125


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
(1) Belt Clip
Battery Capacity
2 Ah, 4 Ah, 8 Ah, 12 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB18V-800CN
Zoro #
G114869125
UPC #
0000346810523
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Width
3 in
Overall Height
8 5/16 in

Details

Item
Cordless Hammer Drill/Driver
Voltage
18V
Brushless Motor
Yes
Includes
(1) Belt Clip
Battery Capacity
2 Ah, 4 Ah, 8 Ah, 12 Ah
Clutch Style
Switchable Precision
Handle Type
Pistol Grip
Drilling Capacity in Wood
2 5/8 in
Charger Included
No
Charger Model Number
BC1880, GAL18V-160C, GAL18V-20, GAL18V-40, GAL18V6-80, GAX1218V-30
Battery Model Number
BAT612, GBA18V120, GBA18V40, GBA18V80
Drill Chuck Type
Keyless
Chuck Style
Keyless
Reversible
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Modes of Operation
Hammer Drill/Driver
Number of Clutch Settings
20 + Hammer
Battery Series
CORE18V(R)
Drilling Capacity in Concrete
1/2 in
Cordless Drill Class
General Purpose
Number of Speed Settings
2
Maximum Working Torque
47.1 ft-lb

Description

Hammer Drill/Driver, Voltage 18V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 2 5/8 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 47.1 ft-lb, Maximum Blows per Minute 29,500 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, Battery Model Number Not Applicable, Battery Series CORE18V(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.