Cordless Impact Wrench Kit, 18V

  • Mfr # GDS18V-740N + GXS18V-12N14

  • Zoro # G504420219


product price:  $549.78
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,180 ft-lb
Battery Capacity
(1) 8.0 Ah
Includes
(1) BC1880 18V Lithium-Ion Battery Charger, (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (1) GDS18V-740 PROFACTOR 18V 1/2 in Impact Wrench with Friction Ring, (1) Joist Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDS18V-740N + GXS18V-12N14
Zoro #
G504420219
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 11/16 in
Head Width
3 3/8 in
Head Height
9 1/2 in
Head Length
9 1/2 in

Details

Voltage
18 V DC
Max. Torque
1,180 ft-lb
Battery Capacity
(1) 8.0 Ah
Includes
(1) BC1880 18V Lithium-Ion Battery Charger, (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (1) GDS18V-740 PROFACTOR 18V 1/2 in Impact Wrench with Friction Ring, (1) Joist Hanger
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2,600
Free Speed
1,200 RPM, 1,750 RPM
Fastening Torque
740 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Housing Material
Plastic
Charger Included
Yes
Number of Tools
1
Battery Model No.
55EY01
Clutch Style
Impact
Cordless Tools Included
Impact Wrench
Series
PROFACTOR
Cordless Tool Kit Contents
(1) Charger, (1) Battery
Built-In Light
Yes
Drive Type
Square Drive
Standards
CSA Certified
Tool Weight
13.4 lb
Features
BITURBO Brushless Technology, Controlled Power Output, Ergonomically Designed Grip, High-Torque Motor, LED Light, Onboard User Interface, PROFACTOR Performance, Protective Head Casing
Breakaway Torque
1,180 ft-lb
Battery Series
CORE18V(R)
Handle Type
Pistol Grip
Case Included
No
Charger Model
49WL53
Impact Rated
Impact Rated
Handle Material
Plastic
Lock-Off Switch
No
Explosive Environment Rated
No
Retainer Type
Friction Ring
Charger Manufacturing Model Number
49WL53
Battery Manufacturing Model Number
55EY01
Includes Case
Case Not Included
No Load Speed
1,200 RPM, 1,750 RPM
Torque - Maximum
1,180 ft-lb
Drive Shape
Square
Motor Type
Brushless
Number of Chargers Included
1
Includes Lock-Off Switch
No Lock-Off Switch

Description

Impact Wrench 18V 1/2 In. with Friction Ring with 18V CORE18V Starter Kit with 1 CORE18V 8.0 Ah Performance Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.