18V 7/16" Cordless Impact Driver Kit, (2) 4.0Ah Batteries (Discontinued)
- Mfr # HTH182-01
- Zoro # G7575197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTH182-01
Zoro #
G7575197
UPC #
000346453393
Country of Origin
Mexico
Dimensions
Drive Size
7/16"
Details
Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Max. Torque
500 ft.-lb.
Brushless Motor
No
Corded/Banded
Cordless
Green Certification or Other Recognition
ENERGY STAR
Cordless Tool Battery Type
Li-Ion
Tool Weight
14.02 lb.
Voltage
18.0
Battery Capacity
4.0Ah
Battery Included
(2) 22DK18
Includes
(2) Batteries (22DK20), Charger and Case
Handle Type
Soft Grip
Series
High Torque
Green Environmental Attribute
Product is Rechargeable
Clutch Style
Keyless
Features
Optimized Mechanism Creates Added Efficiency
Drive Configuration
Straight
Description
Cordless Impact Driver Kit, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 500 ft-lb, Voltage 18.0, Brushless Motor No, Battery Capacity 4.0Ah, Handle Type Soft Grip, Series High Torque, Tool Weight 14.02 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.