Cordless Miter Saw, 10 in Blade Dia., Max Blade Speed: Not Applicable 5/8 in Arbor Size

  • Mfr # GCM18V-10SDN

  • Zoro # G407045885


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
10 in
Arbor Size
5/8 in
Voltage
18 V DC
Miter Angle Range
52 Degrees Left to 60 Degrees Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM18V-10SDN
Zoro #
G407045885
UPC #
000346663990
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in
Max. Cut Depth @ 0 Deg. Bevel
3 1/2 in
Height
25 in
Max. Cut Width @ 45 Deg. Miter
7 3/4 in
Width
28 1/2 in
Max. Cut Width @ 0 Deg. Miter
11 1/2 in
Length
37 1/2 in
Max. Cut Depth @ 45 Deg. Bevel
1 3/4 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Cutting Width at 45 Degrees - Miter - Maximum
7 3/4 in
Cutting Width at 0 Degrees - Miter - Maximum
11 1/2 in
Overall Length
37 1/2 in
Overall Height
25 in
Blade Diameter
10 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Overall Width
28 1/2 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
18 V DC
Miter Angle Range
52 Degrees Left to 60 Degrees Right
Bevel Angle Range
47 Degrees Left to 47 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool
Features
Bevel Detents, Convenient Portability, Dual-Bevel Design, Large Cutting Capacity, Profactor Optimized, Spindle Lock, Surgeon Profactor(TM) Performance, Tall Fence Design, Toolless Workpiece Clamp
Bevel Stops
0 Degrees , 33.9 Degrees , 45 Degrees , 47 Degrees
Brushless Motor
Yes
Includes
(1) 10 in Carbide-Tipped Miter Saw Blade, (1) Blade Wrench, (1) Dust Bag, (1) GCM18V-10SD PROFACTOR 18V Surgeon 10 in Dual-Bevel Slide Miter Saw, (1) Tool-Free Workpiece Clamp
Tool Weight
40.2 lb
Miter Capacity
Left, Right
Standards
CSA Listed, cUL Listed, ETL Listed Intertek, UL Listed
Cutting Guide Included
LED
Dust Collection Bag
Yes
Number of Batteries Included
0
Battery Series
CORE18V(R)
Charger Included
No
Includes Battery
Tool Only
Bevel Angle - Left
47 Degrees
Number of Chargers Included
0
Includes Dust Management
Dust Management Included
Bevel Angle - Right
47 Degrees
Miter Angle - Right
60 Degrees
Includes Cutting Guide
LED
Miter Angle - Left
52 Degrees
Motor Type
Brushless

Description

Miter Saw, Cordless, Blade Dia. 10 in, Max. Blade Speed Not Applicable, Arbor Size 5/8 in, Arbor Shape Not Applicable, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , 47 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 1 3/4 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 11 1/2 in, Max. Cut Width @ 45 Deg. Miter 7 3/4 in, Sliding Sliding, Cutting Guide Included LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.