Cordless Miter Saw, 12 in Blade Dia., Max Blade Speed: Not Applicable 1 in Arbor Size

  • Mfr # GCM18V-12GDCN

  • Zoro # G307045978


product price:  $881.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Power Source
Cordless
Blade Dia.
12 in
Arbor Size
1 in
Voltage
18 V DC
Miter Angle Range
52 Degrees Left to 60 Degrees Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCM18V-12GDCN
Zoro #
G307045978
UPC #
000346639841
Country of Origin
China

Dimensions

Blade Dia.
12 in
Arbor Size
1 in
Length
32 in
Max. Cut Width @ 0 Deg. Miter
13 1/2 in
Height
27 in
Max. Cut Depth @ 0 Deg. Bevel
3 1/2 in
Width
26 1/2 in
Max. Cut Width @ 45 Deg. Miter
9 1/2 in
Max. Cut Depth @ 45 Deg. Bevel
2 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
13 1/2 in
Overall Width
26 1/2 in
Blade Diameter
12 in
Overall Length
32 in
Cutting Width at 45 Degrees - Miter - Maximum
9 1/2 in
Overall Height
27 in
Cutting Depth at 45 Degrees - Maximum
2 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
18 V DC
Miter Angle Range
52 Degrees Left to 60 Degrees Right
Bevel Angle Range
47 Degrees Left to 47 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
Yes
Tool Weight
59.3 lb
Miter Capacity
Left, Right
Features
Axial-Glide(TM) System, Connectivity (Module Sold Separately), Convenient Portability, ECO Mode, Integrated Base Extensions, Large Cutting Capacity, Surgeon Profactor(TM) Performance, Tall Fence Design, Upfront Bevel Control
Bevel Stops
0 Degrees , 33.9 Degrees , 45 Degrees , 47 Degrees
Includes
(1) 12 in Blade, (1) Dust Bag, (1) GCM18V-12GDC PROFACTOR 18V Surgeon 12 in Dual-Bevel Glide Miter Saw, (1) Material Clamp, (1) Wrench
Cutting Guide Included
Laser Line
Charger Included
No
Dust Collection Bag
Yes
Number of Batteries Included
0
Battery Series
CORE18V(R)
Standards
UL listed
Includes Battery
Tool Only
Miter Angle - Right
60 Degrees
Bevel Angle - Left
47 Degrees
Number of Chargers Included
0
Miter Angle - Left
52 Degrees
Motor Type
Brushless
Bevel Angle - Right
47 Degrees
Includes Cutting Guide
Laser Line
Includes Dust Management
Dust Management Included

Description

Miter Saw, Cordless, Blade Dia. 12 in, Max. Blade Speed Not Applicable, Arbor Size 1 in, Arbor Shape Not Applicable, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , 47 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 2 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 13 1/2 in, Max. Cut Width @ 45 Deg. Miter 9 1/2 in, Sliding Sliding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.