Cordless Oscillating Tool, 18V, Cordless, 3.4 Degrees Oscillation Angle, GOP18V-34 Series

  • Mfr # GOP18V-34N

  • Zoro # G811631612


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Oscillation Angle
3.4 Degrees
Includes
1 1/4 in Bi-Metal Plunge Cut Blade (OSP114F), Battery
Power Source
Cordless
Series
GOP18V-34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOP18V-34N
Zoro #
G811631612
UPC #
000346808742
Country of Origin
China

Dimensions

Overall Length
11 1/8 in

Details

Item
Cordless Oscillating Tool
Voltage
18V
Oscillation Angle
3.4 Degrees
Includes
1 1/4 in Bi-Metal Plunge Cut Blade (OSP114F), Battery
Power Source
Cordless
Series
GOP18V-34
Tool Weight
2.7 lb
Handle Type
Grip
Battery Capacity
(1) 2.0 Ah
Brushless Motor
Yes
Battery Series
18V Lithium Ion
Built-In Light
Yes
Charger Included
Yes
Minimum Oscillations per Minute
10,000
Fits Accessory Brand
Bosch
Jobsite Light Included
LED Light
Battery Model No.
BAT612
Dust Management
Dust Collection
Maximum Oscillations per Minute
20,000
Accessory Free Tool Change
Yes
Connection Style
Starlock Plus
Case Included
Yes
Accessory Adapter Included
Starlock Plus
Housing Material
Plastic
Oscillations per Minute
10,000 to 20,000
Safety Features
Kick Back
Cordless Tool Kit Contents
(1) Battery, (1) Charger
Switch Type
Slide
Number of Speed Settings
Variable

Description

Oscillating Tool, Voltage 18V DC, Oscillation Angle 3.4 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Battery, (1) Charger, Fits Accessory Brand Bosch, Connection Style Starlock Plus, Switch Type Slide, Safety Features Kickback Prevention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.