Zoro Homepage
This item is Discontinued.
Bosch Oscillating Tool, 18V, Cordless, 2.8  Degrees Oscillation Angle, 18V Max Series GOP18V-28N

Oscillating Tool, 18V, Cordless, 2.8 Degrees Oscillation Angle, 18V Max Series (Discontinued)

  • Mfr # GOP18V-28N
  • Zoro # G9684075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOP18V-28N
Zoro #
G9684075
UPC #
000346480207
Country of Origin
Hungary

Dimensions

Tool Length
12 5/8 in
Overall Length
12 5/8 in

Description

Oscillating Tool, Voltage 18V DC, Oscillation Angle 2.8 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Bosch, Connection Style Starlock, Switch Type On/Off Slide, Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.