Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Reciprocating Saw Kit, 11" L

  • Mfr # PS60-102 +GLI12V-300N

  • Zoro # G7653243


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
9/16 in
Max. Strokes per Minute
3,000
Features
Bumper Design, Electronic Cell, LED Light, Front Rubber Wrap, Safe and Accurate Cutting, High/Low Temperature
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS60-102 +GLI12V-300N
Zoro #
G7653243
UPC #
000346454369
Country of Origin
China

Dimensions

Stroke Length
9/16 in
Tool Length
11 in
Length of Stroke
9/16"
Overall Length
11 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
Bumper Design, Electronic Cell, LED Light, Front Rubber Wrap, Safe and Accurate Cutting, High/Low Temperature
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
2.6 lb
Corded/Banded
Cordless
Charger Replacement
30RW47
Battery Pack Replacement
45MW55
Handle Type
Pistol Grip
Brushless Motor
No
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Blade Type
Metal
Battery Included
45MW55
Corded/Cordless
Cordless
Battery Capacity
(1) 2.0 Ah
Cordless Tool Battery Type
Li-Ion
Includes
All Purpose Cutting Blade, Battery, Carrying Case, Charger, Metal Cutting Blade
Strokes per Minute
0 to 3000
Included Charger
30RW47
Application
General Purpose
Series
12V MAX
Tool Style
Compact
Wireless Tool Tracking
No
Min. Strokes per Minute
0
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Pivoting Head
No
Battery Series
12V MAX*
Charger Included
Yes
Vibration Reduction
Yes
Number of Batteries Included
1
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Maximum
3,000
Speed Control
Variable
Includes Adjustable Shoe
Shoe Not Adjustable
Stroke Rate - Minimum
0
Includes Pivoting Head
Pivoting Head Not Included
Motor Type
Brushed
Includes Battery
Battery Included

Description

Reciprocating Saw Kit, Cordless, Series 12V MAX, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Stroke Length 9/16 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 11 in, Tool Weight 2.6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 12 V DC, Battery Series 12V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.