Zoro Homepage

Cordless Rotary Hammer, 18 V, 1.8 ft-lb

  • Mfr # GBH18V-24CN

  • Zoro # G411378498


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
1.8 ft-lb
Includes
Auxiliary Handle, Depth Gauge
Blows per Minute
0 bpm to 4,350 bpm
Core Bit Capacity
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-24CN
Zoro #
G411378498
UPC #
000346805703
Country of Origin
China

Dimensions

Tool Length
13 5/16 in
Overall Width
3 3/8 in
Overall Height
9 in

Details

Item
Cordless Rotary Hammer
Voltage
18V DC
Impact Energy
1.8 ft-lb
Includes
Auxiliary Handle, Depth Gauge
Blows per Minute
0 bpm to 4,350 bpm
Core Bit Capacity
2 5/8 in
Brushless Motor
Yes
Standards
cETLus, cSAus, cULus, SA
Handle Type
L-Shape
Tool Weight
6.4 lb
Switch Type
Trigger
Drill Chuck Type
Keyless
Number of Speed Settings
Continuous
Motor Type
Brushless
Cordless Tool Kit Contents
(1) Bare Tool
Reversible
Yes
Drilling Capacity in Wood
1 1/4 in
Vibration Control
Yes
Maximum Speed
980 RPM
Drilling Capacity in Concrete
1 in
Minimum Blows per Minute
0 bpm
Drilling Capacity in Steel
1/2 in
Anti-Kickback Clutch
Yes
Charger Included
No
Power Source
Cordless
Maximum Blows per Minute
4,350 bpm
Chuck Style
SDS-Plus
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Core Bit Capacity in Concrete
2 5/8 in
Solid Bit Optimal Drilling Range in Concrete
1 in
Charger Model Number
BC1880, GAL18V-160C, GAL18V-20, GAL18V-40, GAL18V6-80, GAX1218V-30
Number of Batteries Included
0
Lock-On Trigger
Yes
Auxiliary Handle Positions
1
Clutch Style
Slip Clutch

Description

Cordless Rotary Hammer, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1 in, Core Bit Capacity in Concrete 2 5/8 in, Blows per Minute 0 bpm to 4,350 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Core Bit Capacity 2 5/8 in, Impact Energy 1.8 ft-lb, Auxiliary Handle Positions 1, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.