Zoro Homepage

Cordless Rotary Hammer Kit, 18.0V, Li-Ion

  • Mfr # GBH18V-45CN

  • Zoro # G700892728


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
9.3 ft-lb
Blows per Minute
0 bpm to 2,900 bpm
Core Bit Capacity
5 in
Chuck Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-45CN
Zoro #
G700892728
UPC #
000346643732
Country of Origin
Germany

Dimensions

Tool Length
21 1/2 in

Details

Item
Rotary Hammer
Voltage
18 V
Impact Energy
9.3 ft-lb
Blows per Minute
0 bpm to 2,900 bpm
Core Bit Capacity
5 in
Chuck Type
SDS Max
Corded/Cordless
Cordless
Solid Bit Capacity
1 7/8 in
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Included Charger
No
Battery Pack Replacement
55EY01
Series
GBH18V-45C
No Load RPM
0 to 305 RPM
Standards
CSA Certified
Capacity in Concrete
1 7/8 in
Stop Rotation
Yes
Features
Anti-Vibration Main Handle - Features a Longer Air Cushion in the Hammer Tube and Dampeners in the Handle to Help Reduce the Vibration From the Hammer'S Impact Mechanism, Bosch-Exclusive Coolpack 2.0 Technology - Provides Better Cooling Than the Previous-Generation Coolpack System, Kickback Control Technology - Reduces the Risk of Sudden Tool Reactions in Binding Conditions, Reverse Setting - Provides Easy Removal if the Bit Gets Jammed in Concrete, Soft Start and Controlled Rpm - Adjusts Rpm and Bpm for Controlled Drilling and Chiseling Applications in Softer Materials Such as Brick or Tile, User Interface - On-Tool Display Helps Manage Tool Performance for Immediate Feedback and Control, Vario-Lock Positioning - Rotates and Locks Chisel to Optimize Working Angle
Tool Weight
11.3 lb
Charger Replacement
GAL18V-160C
Handle Type
D-Handle
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Reversible
Yes
Charger Included
No
Drilling Capacity in Masonry
1 7/8 in
Core Bit Capacity in Concrete
1 7/8 in
Maximum Speed
305 RPM
Motor Type
Brushless
Maximum Blows per Minute
2,900 bpm
Minimum Blows per Minute
2,900 bpm
Anti-Kickback Clutch
Yes
Clutch Style
Slip Clutch
Modes of Operation
Hammer and Rotate
Vibration Control
Yes
Chuck Style
SDS-Max
Lock-On Trigger
Yes
Solid Bit Optimal Drilling Range in Concrete
0 in to 1 7/8 in
Number of Chisel Locking Positions
12

Description

Rotary Hammer, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 7/8 in, Core Bit Capacity in Concrete 1 7/8 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 5 in, Impact Energy 9.3 ft-lb, Charger Included No, Clutch Style Slip Clutch, Drilling Capacity in Masonry 1 7/8 in, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.