Zoro Homepage

Cordless Rotary Hammer Kit, 8.0 Ah, 18.0V

  • Mfr # GBH18V-36CK24

  • Zoro # G500892652


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
5.2 ft-lb
Includes
Auxiliary Handle, Carrying Case
Blows per Minute
0 bpm to 2,900 bpm
Core Bit Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-36CK24
Zoro #
G500892652
UPC #
000346646276
Country of Origin
Germany

Dimensions

Tool Length
18 5/16 in
Overall Height
9 13/16 in
Overall Width
3 3/8 in

Details

Item
Rotary Hammer
Voltage
18 V
Impact Energy
5.2 ft-lb
Includes
Auxiliary Handle, Carrying Case
Blows per Minute
0 bpm to 2,900 bpm
Core Bit Capacity
4 in
Chuck Type
SDS Max
No Load RPM
0 to 500 RPM
Battery Included
(2) 55EY01
Corded/Cordless
Cordless
Series
Profactor
Standards
CSA Certified
Charger Replacement
GAL18V-160C
Tool Weight
11.3 lb
Included Charger
Yes
Stop Rotation
Yes
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
55EY01
Battery Capacity
8.0 Ah
Capacity in Concrete
1 9/16 in
Handle Type
D-Handle
Solid Bit Capacity
1 9/16 in
Features
Anti-Vibration Main Handle - Features a Longer Air Cushion in the Hammer Tube and Dampeners in the Handle to Help Reduce the Vibration From the Hammer'S Impact Mechanism, Bosch-Exclusive Coolpack 2.0 Technology - Provides Better Cooling Than the Previous-Generation Coolpack System, Connectivity (Module Sold Separately) - Link to Connected Device Via Bosch Toolbox App to Customize Settings and Receive Detailed Feedback, Kickback Control Technology - Reduces the Risk of Sudden Tool Reactions in Binding Conditions, Reverse Setting - Provides Easy Removal if the Bit Gets Jammed in Concrete, Soft Start and Controlled Rpm - Adjusts Rpm and Bpm for Controlled Drilling and Chiseling Applications in Softer Materials Such as Brick or Tile, User Interface - On-Tool Display Helps Manage Tool Performance for Immediate Feedback and Control, Vario-Lock Positioning - Rotates and Locks Chisel to Optimize Working Angle
Brushless Motor
Yes
Drill Chuck Type
Keyless
Switch Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Number of Speed Settings
Continuous
Quick Release Chuck
Yes
Clutch Style
Slip Clutch
Charger Included
Yes
Reversible
Yes
Number of Batteries Included
2
Drilling Capacity in Concrete
1 9/16 in
Core Bit Capacity in Concrete
1 9/16 in
Minimum Blows per Minute
0 bpm
Maximum Speed
500 RPM
Vibration Control
Yes
Anti-Kickback Clutch
Yes
Motor Type
Brushless
Battery Series
18V Core
Maximum Blows per Minute
2,900 bpm
Battery Model Number
GBA18V80
Modes of Operation
Hammer and Rotate, Hammer Only
Lock-On Trigger
Yes
Solid Bit Optimal Drilling Range in Concrete
0 in to 1 9/16 in
Chuck Style
SDS-Max
Power Source
Cordless
Number of Chisel Locking Positions
12

Description

Rotary Hammer, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 9/16 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 8.0 Ah, Core Bit Capacity 4 in, Impact Energy 5.2 ft-lb, Battery Model Number GBA18V80, Battery Series 18V Core

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.