Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer Kit, Battery 18V

  • Mfr # GBH18V-36CK24 + GBA18V80

  • Zoro # G804420216


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
5.2 ft-lb
Includes
(1) 18V Connected-Ready Turbo Charger, (1) Auxiliary Handle, (1) Carrying Case, (1) GBH18V-36C PROFACTOR 18V Hitman Connected-Ready SDS-max(R) 1-9/16 in Rotary Hammer, (3) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery
Blows per Minute
2,900 bpm
Core Bit Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBH18V-36CK24 + GBA18V80
Zoro #
G804420216
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3 3/8 in
Overall Height
9 13/16 in
Tool Length
18 5/16 in

Details

Item
Cordless Rotary Hammer
Voltage
18V DC
Impact Energy
5.2 ft-lb
Includes
(1) 18V Connected-Ready Turbo Charger, (1) Auxiliary Handle, (1) Carrying Case, (1) GBH18V-36C PROFACTOR 18V Hitman Connected-Ready SDS-max(R) 1-9/16 in Rotary Hammer, (3) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery
Blows per Minute
2,900 bpm
Core Bit Capacity
4 in
Power Source
Cordless
Maximum Speed
500 RPM
Battery Model Number
55EY01
Battery Capacity
8.0Ah
Motor Type
Brushless
Cordless Tool Kit Contents
(1) 18V Connected-Ready Turbo Charger, (3) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery
Handle Grip Material
Plastic
Reversible
Yes
Charger Included
Yes
Housing Material
Plastic
Number of Batteries Included
3
Standards
CSA Certified
Tool Weight
13.4 lb
Series
PROFACTOR
Chuck Style
SDS-Max
Handle Type
D-Handle
Modes of Operation
Hammer Only, Rotary Hammer
Drilling Capacity in Concrete
1 9/16 in
Drill Chuck Type
Keyless
Battery Series
CORE18V
Brushless Motor
Yes
Maximum Blows per Minute
2,900 bpm
Core Bit Capacity in Concrete
4 in
Solid Bit Optimal Drilling Range in Concrete
Not Available
Switch Type
Not Available
Drilling Capacity in Wood
Not Available
Minimum Blows per Minute
0 bpm
Number of Chisel Locking Positions
Not Available
Anti-Kickback Clutch
Not Available
Clutch Style
Not Available
Drilling Capacity in Steel
Not Available
Vibration Control
Yes
Auxiliary Handle Positions
Not Available
Handle Base Material
Not Available
Vibration Level
Not Available
Quick Release Chuck
Not Available
Drilling Capacity in Masonry
Not Available
Lock-On Trigger
Not Available
Bearing Design
Not Available
Charger Model Number
Not Available
Chuck Material
Not Available
Maximum Working Torque
Not Available
Number of Speed Settings
Not Available

Description

Hitman Connected-Ready SDS-max 18V 1-9/16 In. Rotary Hammer Kit with (3) CORE18V 8.0 Ah PROFACTOR Performance Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.