Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer Kit

  • Mfr # GBH18V-22K24

  • Zoro # G712648368


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
1.4 ft-lb
Includes
Auxiliary Handle, Carrying Case, Depth Gauge, GBH18V-22 18V 3/4 in Brushless SDS-plus(R) Bulldog(TM) Rotary Hammer
Blows per Minute
0 bpm to 4,675 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-22K24
Zoro #
G712648368
UPC #
000346809626
Country of Origin
China

Dimensions

Overall Height
8 1/8 in
Tool Length
11 1/2 in
Overall Width
3 1/4 in

Details

Item
Rotary Hammer Kit
Voltage
18V DC
Impact Energy
1.4 ft-lb
Includes
Auxiliary Handle, Carrying Case, Depth Gauge, GBH18V-22 18V 3/4 in Brushless SDS-plus(R) Bulldog(TM) Rotary Hammer
Blows per Minute
0 bpm to 4,675 bpm
Core Bit Capacity
2 1/2 in
Drilling Capacity in Concrete
3/4 in
Charger Included
Yes
Number of Speed Settings
Variable Speed
Handle Type
L-Shape
Chuck Style
SDS-Plus
Motor Type
Brushless
Number of Batteries Included
2
Vibration Control
Yes
Battery Model Number
GBA18V40
Series
Bulldog
Battery Capacity
(2) 4.0 Ah
Tool Weight
6.4 lb
Maximum Blows per Minute
4,675 bpm
Maximum Speed
1,050 RPM
Power Source
Cordless
Lock-On Trigger
Yes
Minimum Blows per Minute
0 bpm
Drilling Capacity in Wood
1 1/4 in
Anti-Kickback Clutch
Yes
Clutch Style
Slip Clutch
Battery Series
CORE18V
Drill Chuck Type
Keyless
Reversible
Yes
Drilling Capacity in Steel
1/2 in
Brushless Motor
Yes
Switch Type
Trigger
Modes of Operation
Hammer and Rotate, Rotary Hammer
Core Bit Capacity in Concrete
3/4 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Solid Bit Optimal Drilling Range in Concrete
0 in to 3/4 in

Description

ROTARY HAMMER

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.