Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, SDS-Plus, 4250 bpm

  • Mfr # GBH18V-28DCN

  • Zoro # G804194957


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.6 ft-lb
Includes
Auxiliary Handle, Carrying Case, Depth Gauge
Blows per Minute
0 bpm to 4,250 bpm
Core Bit Capacity
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-28DCN
Zoro #
G804194957
UPC #
000346655292
Country of Origin
Germany

Dimensions

Tool Length
17 3/16 in
Overall Width
3 1/2 in
Overall Height
10 in

Details

Item
Cordless Rotary Hammer
Voltage
18 V
Impact Energy
2.6 ft-lb
Includes
Auxiliary Handle, Carrying Case, Depth Gauge
Blows per Minute
0 bpm to 4,250 bpm
Core Bit Capacity
2 5/8 in
Drilling Capacity in Concrete
2 11/16 in
Motor Type
Brushless
Power Source
Cordless
Anti-Kickback Clutch
Yes
Handle Type
D-Handle
Tool Weight
6.61 lb
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Core Bit Capacity in Concrete
1 1/8 in
Drilling Capacity in Wood
1 3/16 in
Number of Batteries Included
0
Chuck Style
SDS-Plus
Maximum Blows per Minute
4,250 bpm
Modes of Operation
Hammer and Rotate
Vibration Control
Yes
Minimum Blows per Minute
0 bpm

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 4,250 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 5/8 in, Impact Energy 2.6 ft-lb, Charger Included No, Drilling Capacity in Concrete 2 11/16 in, Drilling Capacity in Wood 1 3/16 in, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.