Zoro Homepage

Cordless Rotary Hammers, 12.0Ah, 18.0V

  • Mfr # GBH18V-36CK27

  • Zoro # G507045884


product price: $949.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
5.2 ft-lb
Includes
(1) Auxiliary Handle, (1) Carrying Case, (1) Lithium-Ion 16A Battery Turbo Charger, (1) Rotary Hammer, (2) Exclusive Batteries
Blows per Minute
0 bpm to 2,900 bpm
Core Bit Capacity
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-36CK27
Zoro #
G507045884
UPC #
-
Country of Origin
Germany

Dimensions

Tool Length
18 5/16 in
Overall Width
3 3/8 in
Overall Height
9 13/16 in

Details

Item
Cordless Rotary Hammers
Voltage
18V DC
Impact Energy
5.2 ft-lb
Includes
(1) Auxiliary Handle, (1) Carrying Case, (1) Lithium-Ion 16A Battery Turbo Charger, (1) Rotary Hammer, (2) Exclusive Batteries
Blows per Minute
0 bpm to 2,900 bpm
Core Bit Capacity
1 9/16 in
Standards
CSA Certified, cUL us, ETL, UL Listed
Handle Type
D-Handle
Battery Capacity
12.0Ah
Brushless Motor
Yes
Tool Weight
11.3 lb
Switch Type
Trigger
Minimum Blows per Minute
0 bpm
Chuck Style
SDS-Max
Number of Chisel Locking Positions
12
Core Bit Capacity in Concrete
1 9/16 in
Charger Model Number
GAL18V-160C
Modes of Operation
Hammer and Rotate
Maximum Speed
500 RPM
Battery Model Number
Mfr. No. GBA18V120
Vibration Control
Yes
Maximum Blows per Minute
2,900 bpm
Motor Type
Brushless
Number of Batteries Included
2
Drill Chuck Type
Keyless
Power Source
Cordless
Lock-On Trigger
Yes
Cordless Tool Kit Contents
(1) Charger, (2) Batteries
Drilling Capacity in Concrete
1 9/16 in
Charger Included
Yes
Clutch Style
Slip Clutch
Battery Series
18V CORE
Anti-Kickback Clutch
Yes

Description

Cordless Rotary Hammers, Voltage 18V DC, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Batteries, Battery Capacity 12.0Ah, Core Bit Capacity 1 9/16 in, Impact Energy 5.2 ft-lb, Battery Model Number Mfr. No. GBA18V120, Battery Series 18V CORE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.