Zoro Homepage

Cordless Rotary Hammers, 12.0Ah, 18.0V

  • Mfr # GBH18V-45CK27

  • Zoro # G507045938


product price: $1,249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
9.3 ft-lb
Includes
(1) Auxiliary Handle, (1) Carrying Case, (1) Lithium-Ion 16A Battery Turbo Charger, (1) Rotary Hammer, (2) Exclusive Batteries
Blows per Minute
0 bpm to 2,760 bpm
Core Bit Capacity
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-45CK27
Zoro #
G507045938
UPC #
-
Country of Origin
Germany

Dimensions

Tool Length
21 1/2 in
Overall Width
5 3/16 in
Overall Height
10 5/16 in

Details

Item
Cordless Rotary Hammers
Voltage
18V DC
Impact Energy
9.3 ft-lb
Includes
(1) Auxiliary Handle, (1) Carrying Case, (1) Lithium-Ion 16A Battery Turbo Charger, (1) Rotary Hammer, (2) Exclusive Batteries
Blows per Minute
0 bpm to 2,760 bpm
Core Bit Capacity
5 in
Tool Weight
17.4 lb
Handle Type
D-Handle
Brushless Motor
Yes
Standards
CSA Certified, cUL us, ETL, UL Listed
Battery Capacity
12.0Ah
Motor Type
Brushless
Drilling Capacity in Concrete
1 7/8 in
Minimum Blows per Minute
0 bpm
Power Source
Cordless
Battery Model Number
Mfr. No. GBA18V120
Switch Type
Trigger
Modes of Operation
Hammer and Rotate
Maximum Blows per Minute
2,760 bpm
Lock-On Trigger
Yes
Anti-Kickback Clutch
Yes
Maximum Speed
305 RPM
Drill Chuck Type
Keyless
Chuck Style
SDS-Max
Number of Chisel Locking Positions
12
Vibration Control
Yes
Charger Model Number
GAL18V-160C
Battery Series
18V CORE
Core Bit Capacity in Concrete
5 in
Charger Included
Yes
Cordless Tool Kit Contents
(1) Charger, (2) Batteries
Number of Batteries Included
2
Clutch Style
Slip Clutch

Description

Cordless Rotary Hammers, Voltage 18V DC, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Core Bit Capacity in Concrete 5 in, Blows per Minute 0 bpm to 2,760 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Batteries, Battery Capacity 12.0Ah, Core Bit Capacity 5 in, Impact Energy 9.3 ft-lb, Battery Model Number Mfr. No. GBA18V120, Battery Series 18V CORE, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.