Zoro Homepage

Cordless Rotary Hammers, 8.0Ah, 18.0V

  • Mfr # GBH18V-34CQB24

  • Zoro # G207045955


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
4.3 ft-lb
Includes
(1) Auxiliary Handle, (1) Carrying Case, (1) Lithium-Ion 16A Battery Turbo Charger, (1) Rotary Hammer, (2) Performance Batteries
Blows per Minute
0 bpm to 2,900 bpm
Tool Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-34CQB24
Zoro #
G207045955
UPC #
-
Country of Origin
Germany

Dimensions

Tool Length
17 in
Overall Width
3 11/16 in
Overall Height
9 13/16 in

Description

Cordless Rotary Hammers, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Core Bit Capacity in Concrete 1 1/4 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Batteries, Battery Capacity 8.0Ah, Core Bit Capacity Not Applicable, Impact Energy 4.3 ft-lb, Battery Model Number Mfr. No. GBA18V80, Battery Series 18V CORE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.