Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Router Kit, 12V

  • Mfr # GKF12V-25N + GXS12V-01N12

  • Zoro # G604420201


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Max. Power
0.25 hp
Overall Width
3 1/8 in
Features
Advanced Charger Design, Battery-Status Indicator, Cold Weather Operation, Compact Design, Compact Offset Design, Constant Speed Circuitry, Depth Adjustment Lock, Easy Change Spindle Lock, EC Brushless Motor, Fast Charging Operation, Finger Barriers, Flexible Charging Solution, Longer Battery Runtime, Outstanding 12V Max Battery Performance, Regulated Dual-Mode Charging, Restart Protection, Versatile Depth Adjustment System
Charger Replacement
55JE03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKF12V-25N + GXS12V-01N12
Zoro #
G604420201
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3 1/8 in
Overall Depth
Not Available
Overall Height
8 1/2 in

Details

Item
Cordless 12V Router with Battery
Voltage
12 V
Max. Power
0.25 hp
Features
Advanced Charger Design, Battery-Status Indicator, Cold Weather Operation, Compact Design, Compact Offset Design, Constant Speed Circuitry, Depth Adjustment Lock, Easy Change Spindle Lock, EC Brushless Motor, Fast Charging Operation, Finger Barriers, Flexible Charging Solution, Longer Battery Runtime, Outstanding 12V Max Battery Performance, Regulated Dual-Mode Charging, Restart Protection, Versatile Depth Adjustment System
Charger Replacement
55JE03
Battery Included
Yes
Lock
Lock-On Switch, Spindle Lock
Number of Batteries
1
Battery Capacity
2.0Ah
Includes
(1) 1/4 in Self-Releasing Collet Chuck (PR114), (1) BAT414 12V Max Lithium-Ion 2.0 Ah Battery, (1) Forged Collet Chuck Wrench (2609110438), (1) GAL12V-20 12V Max Charger, (1) GKF12V-25 EC Brushless Palm Edge Router
No Load RPM
Max- 13,000 RPM
Brushless Motor
Yes
Included Charger
Yes
Tool Weight
2.2 lb
Corded/Cordless
Cordless
Cordless Tool Battery Type
Lithium Ion
Charger Model Number
55JE03
Speed Setting
Constant
Number of Batteries Included
1
Handle Type
Palm Grip

Description

Cordless 12V Router with Battery, Number of Batteries Included 1, Speed Setting Constant, Battery Included / Bare Tool Battery Included, Voltage 12 V, Handle Type Palm Grip, Tool Weight 2.2 lb, Battery Capacity 2.0Ah, Charger Model Number 55JE03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.