Zoro Homepage

Cordless Sander, 5" Disc, Random Orbital

  • Mfr # GEX12V-5N

  • Zoro # G907046030


original price: $143.99
29% off
new price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Features
Brushless Motor, Compact Shape, Constant Speed, On/Off Switch, Ergonomic Palm-Grip Design Helps Provide Maximum Control and Convenience, Mobile Dust Collection, Soft-Start Technology
Standards
cETL, CSA, cUL, SA, UL
Tool Weight
2 lb
Includes
Dust Bag, Medium Backing Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEX12V-5N
Zoro #
G907046030
UPC #
000346657852
Country of Origin
China

Dimensions

Tool Length
7 5/8 in
Maximum Disc Diameter
5 in
Tool Width
6 in
Tool Height
4 1/4 in
Orbit Size
3/32 in

Details

Item
Cordless Sander
Voltage
12 V
Features
Brushless Motor, Compact Shape, Constant Speed, On/Off Switch, Ergonomic Palm-Grip Design Helps Provide Maximum Control and Convenience, Mobile Dust Collection, Soft-Start Technology
Standards
cETL, CSA, cUL, SA, UL
Tool Weight
2 lb
Includes
Dust Bag, Medium Backing Pad
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Product Type
Disc Sander
Power Source
Cordless
Speed Settings
Variable
Bare Tool/Battery Included
Bare Tool
Maximum Orbits per Minute
10,000
Minimum Orbits per Minute
6,000
Maximum Disc Speed
10,000 OPM
Battery Platform
12V MAX
Motor Type
Brushless
Grip Type
Palm
Disc Motion
Random Orbital
Abrasive Mount Type
Hook and Loop

Description

Cordless Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 10,000 OPM, Voltage 12 V, Bare Tool/Battery Included Bare Tool, Battery Platform 12V MAX, Number of Batteries Included 0, Battery Capacity Not Applicable, Cordless Tool Kit Contents Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.