Zoro Homepage

Screwdriver, 350 RPM; 1300 RPM, 12 V DC

  • Mfr # PS21N

  • Zoro # G401209689


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(1) PS21 12V Max Two-Speed Pocket Driver, (2) 1 1/2 in Power Drive Bits
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS21N
Zoro #
G401209689
UPC #
000346655445
Country of Origin
Malaysia

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
5 5/8 in
Overall Width
2 1/2 in

Description

Screwdriver, Chuck Size 1/4 in, Voltage 12 V DC, Max. Torque 265 in lb, Clutch Style 20+1 Position Adjustable, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features LED Light, Two-Speed Pocket Driver, Tool Weight 1.4 lb, Includes (1) PS21 12V Max Two-Speed Pocket Driver, (2) 1 1/2 in Power Drive Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.