Zoro Homepage

Cordless Tool Combination Kit, 12V

  • Mfr # PS31-2A + GOP12V-28N

  • Zoro # G805303600


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill/Driver, Oscillating Tool
Battery Capacity
2.0Ah
Number of Tools
2
Includes
(1) 1-1/4 in Plunge Blade, (1) 12V Max Charger, (1) Accessory Box, (1) Accessory Mounting Screw, (1) Carrying Bag, (1) GOP12V-28 12V Max Starlock(R) Oscillating Multi-Tool, (1) Hex Wrench, (1) PS31 12V Max 3/8 in Drill/Driver, (2) 12V Max Lithium-Ion 2.0 Ah Battery, (2) Screwdriver Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS31-2A + GOP12V-28N
Zoro #
G805303600
UPC #
-
Country of Origin
Multiple

Dimensions

Drill - Chuck Size
3/8 in
Chuck Size
3/8 in.
Right-Angle Drill - Chuck Size
3/8 in
Power Drill - Chuck Size
3/8 in

Description

Max 3/8 In. Drill/Driver Kit 12V, 12V Max EC Brushless Starlock Oscillating Multi-Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.