Zoro Homepage

Cordless Tool Combination Kit, 18V

  • Mfr # GBL18V-71N + GXS18V-15N15

  • Zoro # G706134082


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Blower
Battery Capacity
4.0Ah
Number of Tools
1
Includes
(1) Batteries, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBL18V-71N + GXS18V-15N15
Zoro #
G706134082
UPC #
000346488401
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Blower
Battery Capacity
4.0Ah
Number of Tools
1
Includes
(1) Batteries, (1) Charger
Battery Included
55EX99
Charger
55JE07
Handheld Blower
423P03
Item
Cordless Tool Combination Kit
Blower - Air Volume
71 cfm
Power Source
Cordless
Case Included
No
Wireless Tool Tracking
No
Battery Series
CORE18V(R)
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Battery ; (1) GAL18V-40 18V Charger
Battery Model No.
GBA18V40
Charger Included
Yes
Includes Case
Case Not Included
Battery Manufacturing Model Number
GBA18V40
All Product Types Included
Blower
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Blower

Description

Cordless Tool Combination Kit, Cordless Tools Included Blower, Voltage 18 V DC, Power Source Cordless, Number of Tools 1, Battery Capacity 4.0Ah, Includes (1) Batteries, (1) Charger, Tool Brand Bosch, Series Not Applicable, Battery Included 55EX99, Number of Batteries Included 1, Battery Model No. GBA18V40, Battery Series CORE18V(R), Charger 55JE07, Charger Included Yes, Cordless Tool Kit Contents (1) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Battery ; (1) GAL18V-40 18V Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.