Cordless Vacuum Kit, 18V
Mfr # GAS18V-3N+ GXS18V-15N15
Zoro # G404420210
product price:Â $363.89
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Vacuum Filtration Type
HEPA
Weight
11.4 lb
Vacuum Collection Type
Bagless
Hose Dia.
1 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GAS18V-3N+ GXS18V-15N15
Zoro #
G404420210
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Dia.
1 3/8 in
Width
22 1/4 in
Hose Length
5 1/4 ft
Height
18 in
Length
20 1/2 in
Description
Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent, Vacuum Collection Type Bagless, Vacuum Capacity 2 5/8 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 51 cfm, Static Pressure 60 in, Sound Level N/A, Tank Material Plastic, Motor Efficiency Type N/A, Number of Motor Stages N/A, Power 72 Wh, Current Amp-hour: 4, Frequency N/A, Voltage 18V DC, Hose Dia. 1 3/8 in, Hose Length 5 1/4 ft, Weight 11.4 lb, Height 18 in, Length 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.