Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordlessToolCombinationKit, (2)4.0Ah

  • Mfr # GXL18V-233B25

  • Zoro # G4422506


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Includes
(2) Bare Tools, (2) Batteries, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXL18V-233B25
Zoro #
G4422506
UPC #
000346648942
Country of Origin
Malaysia

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Includes
(2) Bare Tools, (2) Batteries, (1) Charger
Battery Included
(2) 55EX99
Impact Driver
Mfr. No. GDX18V-1800
Hammer Drill
Mfr. No. GSB18V-490
Item
Cordless Tool Combination Kit
Hammer Drill - Max. Torque
490 in-lb
Charger Included
Yes
Number of Batteries Included
2
Included Fastening Tools
Impact Driver (1,800 in-lb)
Battery Series
CORE18V(R)
Power Source
Cordless
Impact Driver - Torque Range
1,800 in-lb
Battery Model No.
GBA18V40
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Case Included
Yes
Hammer Drill - BPM
22,000
Includes Case
Case Included
Impact Driver - Maximum Torque
1,800 in-lb
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
GBA18V40
All Product Types Included
Hammer Drill, Impact Driver

Description

Cordless Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (2) Bare Tools, (2) Batteries, (1) Charger, Tool Brand Bosch, Battery Included (2) 55EX99, Number of Batteries Included 2, Battery Model No. GBA18V40, Battery Series CORE18V(R), Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Hammer Drill (2,200 BPM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.